Series Information
| Manufacturer Part Number | CONM14NF-A |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Connectors |
| Description | COM M12 4W ANG SCREW TERMINAL |
| Connector Class | Micro (M12) |
| Gender | Female with Female Threads |
| Number of Pins | 4 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 4-6 mm |
| Number of Cables | 1 |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-85 °C |
| Body Material | Polybutylene |
| Material | Brass |
| Approvals | UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |