Series Information
| Manufacturer Part Number | A9421 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Connectors |
| Description | Connector |
| Gender | Male |
| Number of Poles | 9 |
| Number of Pins | 9 |
| Connection | 9 Pin D-Sub |
| Angle | Right Angle |
| Cable Diameter Range | 8.5 mm |
| Number of Cables | 1 |
| AC Voltage | 5 VAC |
| DC Voltage | 5 VDC |
| Current Rating | 0.01 A |
| Contact Type | IDC |
| Operating Temperature | -25-80 °C |
| Body Material | PBT |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |