Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CONNECTOR-RJ45SIDC
CONNECTOR; RJ45S IDC; U3-00777
Item Number
CONNECTOR-RJ45SIDC
This item cannot be canceled or returned
Description
Item #
CONNECTOR-RJ45SIDC
CONNECTOR; RJ45S IDC; U3-00777
Specifications
Specifications
| Manufacturer Part Number |
U3-00777 |
| Manufacturer |
Turck |
| Family Series |
Turck Connectors |
| Description |
CONNECTOR; RJ45S IDC; U3-00777 |
| Gender |
Male |
| Number of Poles |
8 |
| Number of Pins |
8 |
| Protection Rating |
IP20 |
| Angle |
Straight |
| Cable Diameter Range |
6.5-6.9 mm |
| Number of Cables |
1 |
| Contact Type |
IDC |
| Operating Temperature |
-40-70 °C |
| Body Material |
Polycarbonate |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
CONNECTOR-RJ45SIDC
Turck Connectors