Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
COP10A28 Macromatic Protection Relays, CO Series, OVER CURRENT MONITOR RELAY 1-10A,
COP10A28 Macromatic Protection Relays, CO Series, OVER CURRENT MONITOR RELAY 1-10A,
This item cannot be canceled or returned
Description
Protection Relays, CO Series
OVER CURRENT MONITOR RELAY 1-10A,
Three Separate Current Monitoring Ranges LED Indicates fault Condition 10 Amp Output Contacts Adjustable Pickup Setting Monitors AC Current The CO series can detect an overcurrent condition. The pickup current setting is user adjustable with one of the three ranges. An external current transformer can be used to extend the range.
Specifications
Specifications
Manufacturer Part Number
COP10A28
Manufacturer
Macromatic
Product Series
CO
Family Series
Macromatic Protection Relays, CO Series
Description
OVER CURRENT MONITOR RELAY 1-10A, 24V, 10A DPDT PLUG-IN
Phase
1
Voltage
120 V, 240 V, 28 V
Line Voltage
24 V
Current Rating
1-10 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
No
Time Delay Trip (Sec)
0.1-10 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
Plug-In
Output Relay
SPDT
Approvals
CE, cURus
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
COP10A28
Macromatic Protection Relays, CO Series