CP Series Information
| Manufacturer Part Number | CP10.241-C1 |
|---|---|
| Manufacturer | Puls |
| Product Series | CP |
| Family Series | Puls Power Supplies, CP Series |
| Description | Power Supply, 240W, 100-240VAC 1PH, 24-28VDC, 10-8.6A with Conformal Coating |
| Power | 240 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 10 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | cCSAus, CE, cULus, cURus |
| Net Weight | 1.43 lbs |
| Gross Weight | 1.5432 lbs |