CP10.241-M1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP10.241-M1

Puls Power Supplies, CP Series

CP10.241-M1

Puls Power Supplies, CP Series
-
MFG Item Number
CP10.241-M1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, CP Series
Item #
CP10.241-M1
-

CP Series Information


Specifications

Specifications
Manufacturer Part Number CP10.241-M1
Manufacturer Puls
Product Series CP
Family Series Puls Power Supplies, CP Series
Description -
Power 240 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
Nominal Output Voltage 24 VDC
Output Current 8.6 A
Mounting DIN Rail
Power Factor Correction Yes
Operating Temperature -13-158 °F 
Approvals CE, UL508, UL60950
Net Weight 1.395 lbs
Gross Weight 1.5432 lbs