Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Puls Power Supplies, CP Series
CP10.241-R1
Puls Power Supplies, CP Series
Redundancy Power Supply, 240W,
MFG Item Number
CP10.241-R1
This item cannot be canceled or returned
Description
Power Supplies, CP Series
Redundancy Power Supply, 240W,
Specifications
Specifications
| Manufacturer Part Number |
CP10.241-R1 |
| Manufacturer |
Puls |
| Product Series |
CP |
| Family Series |
Puls Power Supplies, CP Series |
| Description |
Redundancy Power Supply, 240W, 100-240VAC 1PH, 24VDC, 10A with Spring Clamps |
| Power |
240 W |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| Nominal Output Voltage |
24 VDC |
| Output Current |
10 A |
| Mounting |
DIN Rail |
| Power Factor Correction |
Yes |
| Operating Temperature |
-13-158 °F |
| Approvals |
CCC, CE, cULus, UL508, UL60950 |
| Net Weight |
1.355 lbs |
| Gross Weight |
1.5432 lbs |
CP10.241-R1
Puls Power Supplies, CP Series