Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CP Series Information
| Manufacturer Part Number | CP10.241-R2-C1 |
|---|---|
| Manufacturer | Puls |
| Product Series | CP |
| Family Series | Puls Power Supplies, CP Series |
| Description | Redundancy Power Supply, 240W, 100-240VAC 1PH, 24VDC, 10A with Plug Connectors & Conformal |
| Nominal Input Voltage | 120 V, 208 V, 240 V |
| Input Voltage | 100-240 VAC |
| Max Output Current | 10 A |
| Mounting | DIN Rail |
| Terminal Type | Screw Terminal |
| Approvals | UL, CE, ATEX, IEC, EAC |
| Net Weight | 1.305 lbs |
| Gross Weight | 1.63 lbs |