Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CP10.241-R2 Puls Power Supplies, CP Series, Redundancy Power Supply, 240W
MFG Item Number
CP10.241-R2
CP10.241-R2 Puls Power Supplies, CP Series, Redundancy Power Supply, 240W
MFG Item Number
CP10.241-R2
Description
Power Supplies, CP Series
Redundancy Power Supply, 240W
Specifications
Specifications
| Manufacturer Part Number |
CP10.241-R2 |
| Manufacturer |
Puls |
| Product Series |
CP |
| Family Series |
Puls Power Supplies, CP Series |
| Description |
Redundancy Power Supply, 240W 100-240VAC 1PH, 24VDC,10A with Plug Connectors |
| Nominal Input Voltage |
120 V, 208 V, 240 V |
| Input Voltage |
100-240 VAC, 110-150 VDC |
| Max Output Current |
10 A |
| Mounting |
DIN Rail |
| Terminal Type |
Screw Terminal |
| Approvals |
UL, CE, ATEX, IEC, EAC |
| Net Weight |
1.305 lbs |
| Gross Weight |
1.5432 lbs |
CP10.241-R2
Puls Power Supplies, CP Series