Series Information
| Manufacturer Part Number | CP1254/8 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 125/31HP, 1800/900RPM TEFC, 460V, 2-Speed, 1-Winding, VT |
| Type | Blower, Cooling Tower, Fan, Pump |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4, 8 |
| NEMA Frame | 445T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | AECA |
| Net Weight | 2105 lbs |
| Gross Weight | 2105 lbs |