Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
CP1531K
Cully-Minerallac Fasteners
1-1/2 X 5/16 X .148 Pre-Galv.
This item cannot be canceled or returned
Description
1-1/2 X 5/16 X .148 Pre-Galv.
Specifications
Specifications
| Manufacturer Part Number |
CP1531K |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1-1/2 X 5/16 X .148 Pre-Galv. |
| Staple Size |
1-1/2 x 5/16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CP1531K
Cully-Minerallac Fasteners