Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Fittings
CP16
Blackburn, a T & B Brand Fittings
KOPR-SHIELD JOINT COMPD 16OZ W/BRU
This item cannot be canceled or returned
Description
KOPR-SHIELD JOINT COMPD 16OZ W/BRU
Specifications
Specifications
| Manufacturer Part Number |
CP16 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Fittings |
| Description |
Kopr-Shield Joint Compound, 16 Ounce Container with Brush |
| Connection Type |
Liquid-Type |
| Application |
Sealing Compound |
| Approvals |
CSA, UL |
| Comments |
16 oz |
| Net Weight |
1.19 lbs |
| Gross Weight |
1.19 lbs |
CP16
Blackburn, a T & B Brand Fittings