Series Information
| Manufacturer Part Number | CP2-N02-VL1-C01-3 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cordsets |
| Description | 9.4mm DIN 43650/C H03Vvf 3M, Varistor+Led 24V |
| Connection Type | Industrial Dual Jumped Ground Form C (8 mm) |
| Connection Description | (1) Industrial Form C 9.4mm Dual Jumped Ground to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 24 VAC, 24 VDC |
| Current Rating | 3 A |
| Protection Rating | IP65 |
| Length | 3 m |
| Cable Type | PVC |
| Color | Black |
| Operating Temperature | -20-80 °C |
| Status Indicator | LED |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.285 lbs |