Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CP20.241-V1 Puls Power Supplies, CP Series, Power Supply, 480W, 100-240VAC 1PH
MFG Item Number
CP20.241-V1
CP20.241-V1 Puls Power Supplies, CP Series, Power Supply, 480W, 100-240VAC 1PH
MFG Item Number
CP20.241-V1
This item cannot be canceled or returned
Description
Power Supplies, CP Series
Power Supply, 480W, 100-240VAC 1PH
Specifications
Specifications
| Manufacturer Part Number |
CP20.241-V1 |
| Manufacturer |
Puls |
| Product Series |
CP |
| Family Series |
Puls Power Supplies, CP Series |
| Description |
Power Supply, 480W, 100-240VAC 1PH 24-28VDC, 20-17.1A with Remote Shutdown |
| Power |
480 W |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
100-240 VAC |
| Input Frequency |
50-60 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24-28 VDC |
| Output Current |
20 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Operating Temperature |
-13-158 °F |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
1.9841 lbs |
CP20.241-V1
Puls Power Supplies, CP Series