Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CP Series Information
| Manufacturer Part Number | CP20.481 |
|---|---|
| Manufacturer | Puls |
| Product Series | CP |
| Family Series | Puls Power Supplies, CP Series |
| Description | Power Supply, 480W, 100-240VAC 1PH 48-56VDC, 10-8.6A |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 48-56 VDC |
| Output Current | 10 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus |
| Net Weight | 1.845 lbs |
| Gross Weight | 1.9621 lbs |