Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CP210B-01 ABB Switches, Compact Series, PUSHBUTTON, MAINT, BLK, FLUSH,
MFG Item Number
CP210B-01
CP210B-01 ABB Switches, Compact Series, PUSHBUTTON, MAINT, BLK, FLUSH,
MFG Item Number
CP210B-01
This item cannot be canceled or returned
Description
PUSHBUTTON, MAINT, BLK, FLUSH,
COMPACT Series Information
22mm Mounting Size Flush or Extended Types Finger‑Safe Screw Terminals NEMA 13,4X; IP65 UL; CSA; IEC Approvals The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.
Reliable and Durable Design Fast Mounting Low Built‑in Depth
Specifications
Specifications
Manufacturer Part Number
CP210B-01
Manufacturer
ABB
Product Series
COMPACT
Family Series
ABB Switches, Compact Series
Description
PUSHBUTTON, MAINT, BLK, FLUSH, NON-ILLUM, 22MM MOUNTING
Illuminated
No
Operation
Maintained
Mounting
22 mm
Contacts
1NC
Max Voltage
250 VAC, 250 VDC
Current Rating
5 A
Bezel
Plastic Round
Lens/Button Shape
Round Flush
Operator Color
Black
Terminal Type
Fingersafe Screw
Protection Rating
IP66, IP67, IP69K
NEMA Rating
NEMA 13, NEMA 4X
Approvals
CSA, IEC, UL
Net Weight
0.051 lbs
Gross Weight
0.046 lbs
CP210B-01
ABB Switches, Compact Series