7240SB
Greenlee Knockouts, 7240SB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
7240SB Greenlee Knockouts, 7240SB Series, Slug Buster Punch Kit,Pushbutton,
MFG Item Number
7240SB

7240SB Greenlee Knockouts, 7240SB Series, Slug Buster Punch Kit,Pushbutton,

MFG Item Number
7240SB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, 7240SB Series
Item #
7240SB
Slug Buster Punch Kit,Pushbutton,

7240SB Series Information

Specifications

Specifications
Manufacturer Part Number 7240SB
Manufacturer Greenlee
Product Series 7240SB
Family Series Greenlee Knockouts, 7240SB Series
Description Slug Buster Punch Kit,Pushbutton, 1/2in.,3/4in. Conduit, & 30.5mm Punches, Dies,Draw Studs,Case
Operation Hand Ratchet
Includes Knockout Set Yes
Comments 1/2 in Conduit, 3/4 in Conduit, and 30.5 mm Knockouts
Net Weight 4.25 lbs
Gross Weight 6.175 lbs
Alternatives
KOW520
KOW520
Gardner Bender Knockouts, Slug-Out Series