Mini-Com Series Information
| Manufacturer Part Number | CP24BLY |
|---|---|
| Manufacturer | Panduit |
| Product Series | Mini-Com |
| Family Series | Panduit Network Panels, Mini-Com Series |
| Description | The Mini-Com All Metal Shielded Patch Panel accepts up to 24 Mini-Com Shielded Jack Modules in 1 RU. The panel has a flat design made of stainless steel construction and mounts to 19 inch and 23 inch racks and cabinets. It includes grounding lugs. The |
| Knockouts | 24 |
| Hardware Support | Unshielded Modules |
| Rack Units | 1U |
| Shielded | Yes |
| Cable Manager | No |
| Mounting | Rack Mount |
| Approvals | cULus |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |