Series Information
| Manufacturer Part Number | CP4/0C1-HS |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse CP 600VAC 4/0 AWG Heat Shrink Cable To Cable Amp-Trap |
| Fuse Type | Cable Protector |
| AC Voltage | 600 VAC |
| Body Length | 7.12 " |
| Diameter | 1.44 " |
| Approvals | UL |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |