CP48HDBL
Panduit Network Panels, Mini-Com Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP48HDBL

Panduit Network Panels, Mini-Com Series

CP48HDBL

Panduit Network Panels, Mini-Com Series
Mini-Com High Density Patch Panel, 48 P
MFG Item Number
CP48HDBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Network Panels, Mini-Com Series
Item #
CP48HDBL
Mini-Com High Density Patch Panel, 48 P

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CP48HDBL
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Network Panels, Mini-Com Series
Description The Mini-Com High Density Shielded Modular Patch Panel accepts up to 48 Mini-Com Shielded Jack Modules in 1 RU. The panel has a flat design and mounts to 19 inch and 23 inch racks and cabinets. It includes a stainless steel stamping with molded
Knockouts 48
Hardware Support Unshielded Modules
Rack Units 1U
Shielded Yes
Cable Manager No
Mounting Snap In
Approvals cULus, UL
Net Weight 1.1 lbs
Gross Weight 1.1 lbs