CP Series Information
| Manufacturer Part Number | CP5.242 |
|---|---|
| Manufacturer | Puls |
| Product Series | CP |
| Family Series | Puls Power Supplies, CP Series |
| Description | Power Supply, 120W, 100-240VAC 1PH, 24-28VDC, 5-4.3A with Extended DC Input |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| Nominal Output Voltage | 24 VDC |
| Output Current | 5 A |
| Mounting | DIN Rail |
| Power Factor Correction | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus, UL508, UL60950 |
| Net Weight | 0.99 lbs |
| Gross Weight | 1.1905 lbs |