Series Information
| Manufacturer Part Number | CP500A3-HS |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse CP 600VAC 500 MCM AL Heat Shrink Blade To Cable Amp-Trap |
| Fuse Type | Cable Protector |
| AC Voltage | 600 VAC |
| Body Length | 13 " |
| Diameter | 1.88 " |
| Approvals | UL |
| Net Weight | 3.2 lbs |
| Gross Weight | 3.2 lbs |