Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Fittings
CP8-TB
Blackburn, a T & B Brand Fittings
JOINT COMPOUND 8OZ W/BRUSH
This item cannot be canceled or returned
Description
JOINT COMPOUND 8OZ W/BRUSH
Specifications
Specifications
| Manufacturer Part Number |
CP8-TB |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Fittings |
| Description |
Kopr-Shield Joint Compound, 8 Ounce Container with Brush |
| Connection Type |
Liquid-Type |
| Application |
Sealing Compound |
| Approvals |
CSA, UL |
| Comments |
8 oz |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.67 lbs |
CP8-TB
Blackburn, a T & B Brand Fittings