CPA24BLY
Panduit Network Panels, Mini-Com Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPA24BLY

Panduit Network Panels, Mini-Com Series

CPA24BLY

Panduit Network Panels, Mini-Com Series
Mini-Com Angled Patch Panel, 24 port, 1
MFG Item Number
CPA24BLY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Network Panels, Mini-Com Series
Item #
CPA24BLY
Mini-Com Angled Patch Panel, 24 port, 1

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CPA24BLY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Network Panels, Mini-Com Series
Description The Mini-Com All Metal Shielded Patch Panel accepts up to 24 Mini-Com Shielded Jack Modules in 1 RU. The panel has an angled design made of stainless steel construction and mounts to 19 inch and 23 inch racks and cabinets. It includes grounding lugs. The
Knockouts 24
Hardware Support Unshielded Modules
Rack Units 1U
Shielded Yes
Cable Manager No
Mounting Rack Mount
Net Weight 1.035 lbs
Gross Weight 1.035 lbs