Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPA3.5-4SQVE ASI-Automation Systems Interconnect Terminal Blocks, 3.5mm PCB Fixed Terminal Block,
MFG Item Number
CPA3.5-4SQVE
CPA3.5-4SQVE ASI-Automation Systems Interconnect Terminal Blocks, 3.5mm PCB Fixed Terminal Block,
MFG Item Number
CPA3.5-4SQVE
This item cannot be canceled or returned
Description
3.5mm PCB Fixed Terminal Block,
Specifications
Specifications
| Manufacturer Part Number |
CPA3.5-4SQVE |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
3.5mm PCB Fixed Terminal Block, Miniature, Multi-Position, Vertical Wire Entry, 4 Position |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
4 |
| Connection Actuation |
Tool |
| Pin Spacing |
3.5 mm |
| Length |
3.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| Wire Size Range |
30-18 AWG |
| Color |
Green |
| Wire Entry Position |
Top |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-22-230 °F |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CPA3.5-4SQVE
ASI-Automation Systems Interconnect Terminal Blocks