Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CPAW30 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | 30mm CLAMP RING WRENCH |
| Type | Locking Ring Wrench |
| For Use With | CSW30 Series |
| Shape | Round |
| Color | Black |
| Approvals | CE, cULus |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |