Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Enclosures, PanZone Series
CPB12BL
Panduit Enclosures, PanZone Series
PanZone 12 Port Consolidation Point Box
This item cannot be canceled or returned
Description
Enclosures, PanZone Series
PanZone 12 Port Consolidation Point Box
PanZone Series Information
Removable Modular Panels and Patch Panels Large Cable Entry Points Versatility in Configurations
Specifications
Specifications
Manufacturer Part Number
CPB12BL
Manufacturer
Panduit
Product Series
PanZone
Family Series
Panduit Enclosures, PanZone Series
Description
The PanZone Consolidation Point Box provides a quick-to-install solution to deliver a point of connection and configuration within the permanent link to allow interconnection/cross connection to a network service or service. For install in-ceiling,
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Latch
Panel Included
Yes
Nominal Height
3 "
Nominal Width
11 "
Nominal Depth
7 "
Net Weight
5 lbs
Gross Weight
5 lbs
CPB12BL
Panduit Enclosures, PanZone Series