Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPB160-3 Eaton's Bussmann series Fuseblocks & Holders, COVER/SCREW ASSY.
CPB160-3 Eaton's Bussmann series Fuseblocks & Holders, COVER/SCREW ASSY.
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
CPB160-3 |
| Description |
Eaton Bussmann series cover/screw assembly, Power Distribution Block, Three-pole, Used with PDB series |
| Type |
Cover Kit |
| For Use With |
160 Fuse Blocks |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.05 lbs |
CPB160-3
Eaton's Bussmann series Fuseblocks & Holders