Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPB20 Hubbell Switches, COMPACT PEND, 2 BUTTON ON/OFF
CPB20 Hubbell Switches, COMPACT PEND, 2 BUTTON ON/OFF
This item cannot be canceled or returned
Description
COMPACT PEND, 2 BUTTON ON/OFF
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
CPB20 |
| Description |
COMPACT PEND, 2 BUTTON ON/OFF |
| Contact Type |
Momentary |
| Contact Configuration |
1NO, 1NC |
| Color |
Black |
| Illuminated |
No |
| Mounting |
Cable Mounted |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.7 lbs |