PanZone Series Information
| Manufacturer Part Number | CPB24BL |
|---|---|
| Manufacturer | Panduit |
| Product Series | PanZone |
| Family Series | Panduit Enclosures, PanZone Series |
| Description | The PanZone Consolidation Point Box provides a quick-to-install solution to deliver a point of connection and configuration within the permanent link to allow interconnection/cross connection to a network service or service. For install in-ceiling, |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Latch |
| Panel Included | No |
| Nominal Height | 2 " |
| Nominal Width | 20 " |
| Nominal Depth | 12 " |
| Net Weight | 12.677 lbs |
| Gross Weight | 12.677 lbs |