Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Conduit Mounts, CPC Series
CPC075SS6
Super-Strut, a Div of T & B Conduit Mounts, CPC Series
1-PIECE CBL/PIPE CLP 3/4IN 316SS
MFG Item Number
CPC075SS6
This item cannot be canceled or returned
Description
Conduit Mounts, CPC Series
1-PIECE CBL/PIPE CLP 3/4IN 316SS
- Heavy‑Duty 5/16 In. Hex Bolt With Multi‑Driver Head, Robertson Square, Phillips Cross‑Recess and Slot, Provides a Full Range of Installation Options
- One‑Piece, Heavy‑Duty Construction Ready to Install Right Out of the Box, no Need to Break Apart and Reassemble, no Screws or Bolts to Drop
- Reconfigure Wiring Without Complete Disassembly. Remove Cables Easily Without Disturbing Neighboring Clamps
- Parallel Hook Design Keeps Conduits and Cable Square With Strut.
- Works With All Depths of Strut ‑ 13/16 In. to 3 1/4 In.
The Cobra Clamp Series Attaches a Full Range of EMT and Rigid Conduits to Strut Channels.
Specifications
Specifications
| Manufacturer Part Number |
CPC075SS6 |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
CPC |
| Family Series |
Super-Strut, a Div of T & B Conduit Mounts, CPC Series |
| Description |
Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 3/4 Inch, Cable Outer Diameter Range .860-1.110 Inches, Type 316 Stainless Steel |
| Type |
EMT (Electrical Metallic Tubing), RMC (Rigid Metallic Conduit) |
| Composition |
Stainless Steel |
| Style |
One Piece |
| Rigid Size (in) |
3/4 " |
| Approvals |
CSA |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
CPC075SS6
Super-Strut, a Div of T & B Conduit Mounts, CPC Series