CPC12375
Appleton Plugs & Receptacles, CPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPC12375 Appleton Plugs & Receptacles, CPS Series, CPS RECEPTACLE WITH EFD BOX

MFG Item Number
CPC12375

CPC12375 Appleton Plugs & Receptacles, CPS Series, CPS RECEPTACLE WITH EFD BOX

MFG Item Number
CPC12375
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CPS Series
Item #
CPC12375
CPS RECEPTACLE WITH EFD BOX

CPS Series Information

CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles feature delayed action construction. They provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. The CPS series is certified for use in Class I, Division 1 and 2 Groups B, C, D locations.

Specifications

Specifications
Manufacturer Part Number CPC12375
Manufacturer Appleton
Product Series CPS
Family Series Appleton Plugs & Receptacles, CPS Series
Description Appleton CPS Series 1-Gang Receptacle With EFD Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 120 - 240 VAC, 24 VDC, Material: Copperfree Less Than 4/10 Of 1 PCT Aluminum Cover, Malleable Iron Mou
Connection Type Receptacle
Connection Description Angled
Current Rating 20 A
Voltage 240 V
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Material Metallic
Terminal Type Screw
NEMA Rating NEMA 3R, NEMA 3X
Approvals CSA, UL
Comments (2) 3/4 " Hub
Net Weight 0 lbs
Gross Weight 0 lbs