CPC200SS6
Super-Strut, a Div of T & B Conduit Mounts, CPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPC200SS6

Super-Strut, a Div of T & B Conduit Mounts, CPC Series

CPC200SS6

Super-Strut, a Div of T & B Conduit Mounts, CPC Series
1-PIECE CBL/PIPE CLP 2IN 316SS
MFG Item Number
CPC200SS6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, CPC Series
Item #
CPC200SS6
1-PIECE CBL/PIPE CLP 2IN 316SS

CPC Series Information

  • Heavy‑Duty 5/16 In. Hex Bolt With Multi‑Driver Head, Robertson Square, Phillips Cross‑Recess and Slot, Provides a Full Range of Installation Options
  • One‑Piece, Heavy‑Duty Construction Ready to Install Right Out of the Box, no Need to Break Apart and Reassemble, no Screws or Bolts to Drop
  • Reconfigure Wiring Without Complete Disassembly. Remove Cables Easily Without Disturbing Neighboring Clamps
  • Parallel Hook Design Keeps Conduits and Cable Square With Strut.
  • Works With All Depths of Strut ‑ 13/16 In. to 3 1/4 In.
The Cobra Clamp Series Attaches a Full Range of EMT and Rigid Conduits to Strut Channels.




Specifications

Specifications
Manufacturer Part Number CPC200SS6
Manufacturer Super-Strut, a Div of T & B
Product Series CPC
Family Series Super-Strut, a Div of T & B Conduit Mounts, CPC Series
Description Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 2 Inches, Cable Outer Diameter Range 1.980-2.576 Inches, Type 316 Stainless Steel
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metallic Conduit)
Composition Stainless Steel
Style One Piece
Rigid Size (in) 2 "
Approvals CSA
Net Weight 0.21 lbs
Gross Weight 0.21 lbs