CPC300SS6
Super-Strut, a Div of T & B Conduit Mounts, CPC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPC300SS6

Super-Strut, a Div of T & B Conduit Mounts, CPC Series

CPC300SS6

Super-Strut, a Div of T & B Conduit Mounts, CPC Series
1-PIECE CBL/PIPE CLP 3IN 316SS
MFG Item Number
CPC300SS6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, CPC Series
Item #
CPC300SS6
1-PIECE CBL/PIPE CLP 3IN 316SS

CPC Series Information

  • Heavy‑Duty 5/16 In. Hex Bolt With Multi‑Driver Head, Robertson Square, Phillips Cross‑Recess and Slot, Provides a Full Range of Installation Options
  • One‑Piece, Heavy‑Duty Construction Ready to Install Right Out of the Box, no Need to Break Apart and Reassemble, no Screws or Bolts to Drop
  • Reconfigure Wiring Without Complete Disassembly. Remove Cables Easily Without Disturbing Neighboring Clamps
  • Parallel Hook Design Keeps Conduits and Cable Square With Strut.
  • Works With All Depths of Strut ‑ 13/16 In. to 3 1/4 In.
The Cobra Clamp Series Attaches a Full Range of EMT and Rigid Conduits to Strut Channels.




Specifications

Specifications
Manufacturer Part Number CPC300SS6
Manufacturer Super-Strut, a Div of T & B
Product Series CPC
Family Series Super-Strut, a Div of T & B Conduit Mounts, CPC Series
Description Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 3 Inches, Cable Outer Diameter Range 3.060-3.626 Inches, Type 316 Stainless Steel
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metallic Conduit)
Composition Stainless Steel
Style One Piece
Rigid Size (in) 3 "
Approvals CSA
Net Weight 0.4 lbs
Gross Weight 0.4 lbs