CPC4010MTEL
Appleton Light Fixtures, Code Master 2 HID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPC4010MTEL

Appleton Light Fixtures, Code Master 2 HID Series

CPC4010MTEL

Appleton Light Fixtures, Code Master 2 HID Series
CODE C PSMH 400W
MFG Item Number
CPC4010MTEL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Code Master 2 HID Series
Item #
CPC4010MTEL
CODE C PSMH 400W

Code Master 2 HID Series Information

The explosionproof Code Master 2 HID fixture features our proprietary technology for maximum safety and reliability in Class I and II locations. Internal components are uniquely arranged for the greatest heat dissipation, which enables extended lamp life and industry leading "T" ratings. Appleton's exclusive wireless mounting hood enables power on fixture installation and removal in hazardous locations. They are suitable for use in a wide range of hazardous areas where ignitable vapors, dust, moisture and corrosive elements are present, areas where access to relamp is difficult, reliability is essential, and environment is costly to maintain.

Specifications

Specifications
Manufacturer Part Number CPC4010MTEL
Manufacturer Appleton
Product Series Code Master 2 HID
Family Series Appleton Light Fixtures, Code Master 2 HID Series
Description CODE C PSMH 400W
Lamp Included Yes
Ballast Type Integrated
Voltage 120-277 VAC
Style Globe
Material Aluminum
Lamp Type Pulse Start Metal Halide
Power 400 W
Hub Size 1 "
Mounting Ceiling
Lamp Base Mogul
Guarded No
Junction Box No
Enclosed No
Gasket Included No
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs