Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPC4WH Carlon, a T & B Brand Electrical Box Covers, a Series, CEILING BOX COVER WHITE
CPC4WH Carlon, a T & B Brand Electrical Box Covers, a Series, CEILING BOX COVER WHITE
This item cannot be canceled or returned
Description
Electrical Box Covers, A Series
1‑gang 3.5 cu.in. 4 in. square/round non‑metallic box cover, blank
Specifications
Specifications
| Manufacturer Part Number |
CPC4WH |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
A |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers, a Series |
| Description |
Round Blank Ceiling Cover, Diameter 4 Inches, Color White, Material Non-Metallic |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Blank - Round |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
CPC4WH
Carlon, a T & B Brand Electrical Box Covers, a Series