CPCWM-276-300
Brady Labels, Brady B-500 Vinyl Coated Fabric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPCWM-276-300

Brady Labels, Brady B-500 Vinyl Coated Fabric Series

CPCWM-276-300

Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Wire Marker 1.5in H, 276 to 300
Item Number
CPCWM-276-300
MFG Item Number
12527
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-500 Vinyl Coated Fabric Series
Item #
CPCWM-276-300
Wire Marker 1.5in H, 276 to 300

Brady B-500 Vinyl Coated Fabric Series Information


Specifications

Specifications
Manufacturer Part Number 12527
Manufacturer Brady
Product Series Brady B-500 Vinyl Coated Fabric
Family Series Brady Labels, Brady B-500 Vinyl Coated Fabric Series
Description Combination Pack Wire Markers Repositionable Vinyl Cloth, 276 to 300, 625 Total
Application Cable & Wire Marking
Material Type Fabric
Material Description Vinyl Coated
Text Color Black
Background Color White
Special Properties Abrasion-, Corrosion-, Humidity-, Oil-, UV-, Water-, and Weather-Resistant
Label Height 1.5 "
Legend 276 to 300
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.335 lbs