Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton's Bussmann series Fuseblocks & Holders |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Manufacturer Part Number | CPDB-1 |
| Description | Eaton Bussmann series cover, Low-profile, 120 Vac, 42W, Copper-free aluminum fixture housing and door frame assembly, borosilicate glass refractor lens, light sheet aluminum reflector material, Single-pole |
| Type | Cover |
| Comments | 1 Pole |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |