Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton's Bussmann series Fuseblocks & Holders |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Manufacturer Part Number | CPDB-3 |
| Description | Eaton Bussmann series cover, Power distribution block, 600 Vac, Panel mount, 200 kAIC 14 AWG to 350 kcmil short circuit rating, Three-pole, Used with 163 series power terminal block |
| Type | Cover |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.095 lbs |