Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CPDS Series
CPDS19BK1
Hammond Manufacturing Enclosures, CPDS Series
Partial Height Door Support, Black,
MFG Item Number
CPDS19BK1
This item cannot be canceled or returned
Description
Partial Height Door Support, Black,
- Available in Two Different Colors
- Constructed of 14 Gauge Steel
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
CPDS19BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CPDS |
| Family Series |
Hammond Manufacturing Enclosures, CPDS Series |
| Description |
Partial Height Door Support, Black, Textured |
| Max Rack Units |
1U |
| Nominal Height |
1 " |
| Nominal Width |
19 " |
| Nominal Depth |
1 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CPDS19BK1
Hammond Manufacturing Enclosures, CPDS Series