Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPF08-FM8BR4-P5 Altech Cordsets, Panel Feed-Thru Conn., Front mount,
MFG Item Number
CPF08-FM8BR4-P5
CPF08-FM8BR4-P5 Altech Cordsets, Panel Feed-Thru Conn., Front mount,
MFG Item Number
CPF08-FM8BR4-P5
This item cannot be canceled or returned
Description
Panel Feed-Thru Conn., Front mount,
Specifications
Specifications
| Manufacturer Part Number |
CPF08-FM8BR4-P5 |
| Manufacturer |
Altech |
| Family Series |
Altech Cordsets |
| Description |
Panel Feed-Thru Conn., Front mount, M8, 4-pos |
| Receptacle Description |
Front-Mount Receptacle |
| Connector Class |
Pico (M8) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
M8 x 1.00 |
| Mounting Threads |
PG9 |
| Number of Wires |
4 |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CPF08-FM8BR4-P5
Altech Cordsets