Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminals
CPF5-20FV
ASI-Automation Systems Interconnect Terminals
20 Position Standard Pluggable
MFG Item Number
CPF5-20FV
This item cannot be canceled or returned
Description
20 Position Standard Pluggable
Specifications
Specifications
| Manufacturer Part Number |
CPF5-20FV |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
20 Position Standard Pluggable Terminal Block, 5mm Spacing, Screw Clamp, 24-12AWG, 16A, 300V, With |
| Number of Ports |
20 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
24-12 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CPF5-20FV
ASI-Automation Systems Interconnect Terminals