CPF511
ASI-Automation Systems Interconnect Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPF511 ASI-Automation Systems Interconnect Fuseblocks & Holders, 115 Vdc / Vac Fuse Holder Component

MFG Item Number
CPF511

CPF511 ASI-Automation Systems Interconnect Fuseblocks & Holders, 115 Vdc / Vac Fuse Holder Component

MFG Item Number
CPF511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
CPF511
115 Vdc / Vac Fuse Holder Component

Series Information

Specifications

Specifications
Manufacturer Part Number CPF511
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Fuseblocks & Holders
Description 115 Vdc / Vac Fuse Holder Component With Non-Polarized Led Microcircuit For Hf300Gr Terminal Blocks
Voltage 115 V
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Connection Type Pluggable
Mounting DIN Rail
Composition Polyamide
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Approvals cURus, IEC
Net Weight 0 lbs
Gross Weight 0 lbs