CPH6034BC
Appleton Plugs & Receptacles, CES/CESD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPH6034BC Appleton Plugs & Receptacles, CES/CESD Series, PLUG 60A 3W 4P

MFG Item Number
CPH-6034BC

CPH6034BC Appleton Plugs & Receptacles, CES/CESD Series, PLUG 60A 3W 4P

MFG Item Number
CPH-6034BC
Item Number
CPH6034BC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CES/CESD Series
Item #
CPH6034BC
PLUG 60A 3W 4P

CES/CESD Series Information

CES and CESD Factory Sealed 30 and 60 Amp Pin and Sleeve Receptacles offer explosionproof protection for stationary or portable equipment used in hazardous locations. The Slide‑Lok feature enforces a three‑stage power insertion process to prevent unintended power up or accidental disconnect. Factory sealed and constructed of triple coated malleable iron with copperfree aluminum cover, these receptacles are designed for rugged and reliable performance.

Specifications

Specifications
Manufacturer Part Number CPH-6034BC
Manufacturer Appleton
Product Series CES/CESD
Family Series Appleton Plugs & Receptacles, CES/CESD Series
Description CPH Series Plug, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 60 AMP, Voltage Rating: 125 - 250/480 VAC, Phase: 3 PH, Material: Copperfree Aluminum, Nema Rating: NEMA 3, 3R, 4, 4X, 7BCD, 9FG, Motor Horsepower: 5 HP, Plug Cable Diameter: 0.39
Connection Type Plug
Current Rating 60 A
Voltage 125-250 V, 480 V
Number of Poles 4
Number of Wires 3
Material Metallic
Terminal Type Pressure Wire
Approvals CSA, UL
Net Weight 2.43 lbs
Gross Weight 2.43 lbs