Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPH7713 Eaton's Crouse-Hinds series Plugs & Receptacles, ARK PLG MECH CAB GRP/NEO BUSH .375-.875
CPH7713 Eaton's Crouse-Hinds series Plugs & Receptacles, ARK PLG MECH CAB GRP/NEO BUSH .375-.875
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ARK PLG MECH CAB GRP/NEO BUSH .375-.875
Specifications
Specifications
| Manufacturer Part Number |
CPH7713 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite CPH plug, 7A/30A, 0.375-0.875 cable dia, Two-wire, three-pole, Brass or copper contacts, Style 2, 0.5 HP/1.5 HP, Copper-free alum, Single-phase, Mechanical cable grip and neoprene bush, 120-240/480 Vac |
| Connection Type |
Plug |
| Current Rating |
30 A, 7 A |
| Voltage |
120 V, 208 V, 240 V, 480 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
CPH7713
Eaton's Crouse-Hinds series Plugs & Receptacles