Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPH7733 Eaton's Crouse-Hinds series Plugs & Receptacles, ARKT PLG MECH CAB GRIP BUSH .500-.875
CPH7733 Eaton's Crouse-Hinds series Plugs & Receptacles, ARKT PLG MECH CAB GRIP BUSH .500-.875
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ARKT PLG MECH CAB GRIP BUSH .500-.875
Specifications
Specifications
| Manufacturer Part Number |
CPH7733 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite CPH plug, 30A/60A, 0.500-0.875 cable diameter, 2-wire, 3-pole, Brass or hard-drawn copper contacts, Style 2, 3 HP, Copper-free alum, Single-phase, Mechanical cable grip and neoprene bush, 120-240/480 Vac |
| Connection Type |
Plug |
| Current Rating |
30 A, 60 A |
| Voltage |
120 V, 208 V, 240 V, 480 V |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Net Weight |
1.85 lbs |
| Gross Weight |
1.85 lbs |
CPH7733
Eaton's Crouse-Hinds series Plugs & Receptacles