Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPH7734 Eaton's Crouse-Hinds series Plugs & Receptacles, ARK PLG MECH CAB GRP/NEO BUSH .500-.875
CPH7734 Eaton's Crouse-Hinds series Plugs & Receptacles, ARK PLG MECH CAB GRP/NEO BUSH .500-.875
Description
Plugs & Receptacles, Series
ARK PLG MECH CAB GRP/NEO BUSH .500-.875
Specifications
Specifications
| Manufacturer Part Number |
CPH7734 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite CPH plug, 30A/60A, 0.500-0.875 cable diameter, Three-wire, four-pole, Brass or copper contacts, Style 2, 5 HP, Copper-free alum, 3-phase, Mechanical cable grip and neoprene bushing, 120-240/480 Vac |
| Connection Type |
Plug |
| Current Rating |
30 A, 60 A |
| Voltage |
120 V, 208 V, 240 V, 480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Net Weight |
1.84 lbs |
| Gross Weight |
2.2 lbs |
CPH7734
Eaton's Crouse-Hinds series Plugs & Receptacles