CPL Series Information
| Manufacturer Part Number | CPL1-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | CPL |
| Family Series | Ocal, a T & B Brand Couplers, CPL Series |
| Description | PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating |
| Conduit Type | RMC (Rigid Metallic Conduit) |
| Connection Type | Compression |
| Trade Size | 1 " |
| Protection Rating | Indoor, Outdoor |
| Composition | Steel |
| Insulated Throat | Yes |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Blue |
| Net Weight | 0.395 lbs |
| Gross Weight | 0.43 lbs |