Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers, CPL Series
CPL11/4-LG
Ocal, a T & B Brand Couplers, CPL Series
OC CPL11/4LG 1-1/4in. LGRAY PVC CTD C
MFG Item Number
CPL11/4-LG
This item cannot be canceled or returned
Description
OC CPL11/4LG 1-1/4in. LGRAY PVC CTD C
- Corrosion‑Protected Connections for Conduit Sections
- Available in Gray, White, and Blue
- Available in Steel or Aluminum
Specifications
Specifications
| Manufacturer Part Number |
CPL11/4-LG |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
CPL |
| Family Series |
Ocal, a T & B Brand Couplers, CPL Series |
| Description |
OC CPL11/4LG 1-1/4in. LGRAY PVC CTD C |
| Conduit Type |
RMC (Rigid Metallic Conduit) |
| Connection Type |
Compression |
| Trade Size |
1-1/4 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Steel |
| Insulated Throat |
Yes |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Comments |
Gray |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
CPL11/4-LG
Ocal, a T & B Brand Couplers, CPL Series