Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers, CPL Series
CPL11/4SA-R
Ocal, a T & B Brand Couplers, CPL Series
OC CPL11/4SAR 1-1/4in. RED PVC CTD CO
MFG Item Number
CPL11/4SA-R
This item cannot be canceled or returned
Description
OC CPL11/4SAR 1-1/4in. RED PVC CTD CO
- Corrosion‑Protected Connections for Conduit Sections
- Available in Gray, White, and Blue
- Available in Steel or Aluminum
Specifications
Specifications
| Manufacturer Part Number |
CPL11/4SA-R |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
CPL |
| Family Series |
Ocal, a T & B Brand Couplers, CPL Series |
| Description |
OC CPL11/4SAR 1-1/4in. RED PVC CTD CO |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Aluminum |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Comments |
Red |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
CPL11/4SA-R
Ocal, a T & B Brand Couplers, CPL Series